
$ 10.81 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
DEW 7616SD6-PWR POWERSTUD 316
Overview
DEW 7616SD6-PWR POWERSTUD 316
The power-stud+ SD4 and power-stud+ SD6 anchors are fully threaded, torque controlled, stainless steel wedge expansion anchors which are designed for consistent performance in cracked and untracked concrete. Suitable base materials are normal-weight and sand-lightweight concrete. The anchor is manufactured with a stainless steel body and expansion clip. Nut and washer are included.
Also known as: 075352779782, 7616SD6-PWR, DEW7616SD6PWR
Features & Benefits
- Knurled mandrel design provides consistent performance in cracked concrete and helps prevent galling during service life.
- Nominal drill bit size is the same as the anchor diameter
- Anchor can be installed through standard clearance fixture holes
- Length ID code and identifying marking stamped on head of each anchor
- Anchor design allows for follow-up expansion after setting under tensile loading
- Corrosion resistant stainless steel anchors
- Domestically manufactured by request, call for details
Specifications
No Specifications Available