Wedge Expansion Anchor, 1" x 9", Zinc Plated Carbon Steel

Item #: 1959474

Cat #: 7463SD1-PWR

UPC: 075352780184

$ 16.56 EA
Company wide:
0 in stock
Documents & Guides
Power-Stud® Wedge Expansion Anchor, 1" x 9", Zinc Plated Carbon Steel

Overview

Power-Stud® Wedge Expansion Anchor, 1" x 9", Zinc Plated Carbon Steel

The power-stud+ SD1 anchor is a fully threaded, torque-controlled, wedge expansion anchor which is designed for consistent performance in cracked and untracked concrete. Suitable base materials include normal-weight concrete, sand-lightweight concrete, concrete over steel deck, and grouted concrete masonry. The anchor is manufactured with a zinc plated carbon steel body and expansion clip for premium performance. Nut and washer are included.

Also known as: 075352780184, 7463SD1-PWR, DEW7463SD1PWR

Features & Benefits

  • Consistent performance in high and low strength concrete
  • Nominal drill bit size is the same as the anchor diameter
  • Anchor can be installed through standard fixture holes
  • Length ID code and identifying marking stamped on head of each anchor
  • Anchor design allows for follow-up expansion after setting under tensile loading

Specifications

Diameter: 1 in
Material: Steel
Length: 9 in
Finish: Zinc Plated
Family / Style: Power-Stud®
Diameter: 1 in
Length: 9 in
Family / Style: Power-Stud®
Material: Steel
Finish: Zinc Plated