
Head Drive Pin With Post Nut Rod Hanger, 1/4"-20 Clip, 1-1/4" Shank
Item #: 1959434
Cat #: 50378-PWR
UPC: 075352804798
$ 1.11 EA
Company wide:
249
in stock
Head Drive Pin With Post Nut Rod Hanger, UNC Thread, 1/4 Inch-20 Domed Right Angle Clip, 1-1/4 Inch Shank
Overview
Head Drive Pin With Post Nut Rod Hanger, UNC Thread, 1/4 Inch-20 Domed Right Angle Clip, 1-1/4 Inch Shank
Threaded studs are available in 1/4"-20 and 3/8"-16 thread diameters with a variety of external thread and shank lengths for use in concrete, concrete over steel deck, concrete masonry walls and steel. They are used for applications where it may be desirable to remove the fixture or where shimming may be required or for suspending small diameter pipe (e.g. water lines, sprinklersystems). A plastic flute is mounted on the pin shank to retain the drive pin in the barrel of the tool providing guidance during the driving operation. They have an internally threaded clip or post nut designed to accept either 1/4"-20 or 3/8"-16 threaded rod.
Also known as: 075352804798, 50378-PWR, DEW50378PWR
Specifications
| Length: | 1 1/4 in |
| Size: | 1/4-20 |
| Color: | Yellow |
| Length: | 1 1/4 in |
| Color: | Yellow |
| Size: | 1/4-20 |