Rechargeable LED Flashlight with Worklight

Item #: 1958904
Cat #: 56412
UPC: 092644564123
$ 39.97 EA
Company wide:
0 in stock
Documents & Guides
Rechargeable LED Flashlight With Worklight, Features Two Flashlight Modes: High 500 Lumens For 7 Hours, Low 315 Lumens For 10 Hours; Three Work Light Modes: High-375 Lumens For 10 Hours, Medium- 235 Lumens For 11 Hours, And ECO- 35 Lumens For 30 Hours, Includes: Rechargeable Flashlight, USB-C Charging Cable & Removable Pocket Clip

Overview

Rechargeable LED Flashlight With Worklight, Features Two Flashlight Modes: High 500 Lumens For 7 Hours, Low 315 Lumens For 10 Hours; Three Work Light Modes: High-375 Lumens For 10 Hours, Medium- 235 Lumens For 11 Hours, And ECO- 35 Lumens For 30 Hours, Includes: Rechargeable Flashlight, USB-C Charging Cable & Removable Pocket Clip
Klein Tools’ rechargeable flashlight also works as a handy work light with its magnetic end cap and side-barrel LEDs. This versatile light offers 5 total modes. Smartly designed to turn back on in the same mode you last turned it off, so fewer clicks to get to your favorite mode. This durable flashlight is IP66 dustproof and water-resistant, making it a perfect everyday light on the job site.
Also known as: 092644564123, 56412, KLE56412

Specifications

Type: Rechargeable, USB-C
Length: 5.5 in
Light Technology: LED
Type: Rechargeable, USB-C
Light Technology: LED
Length: 5.5 in

Customer Reviews

No reviews for this product
(0)