
7W CFL Retrofit LED Lamp, 40K
Item #: 1958735
Cat #: LED-7312-40K-G3
UPC: 844006060220
Call for price
Company wide:
0
in stock
Documents & Guides
7W GX23-2 RETROFIT HORIZONTAL MTN ORIENTATION 4000K
Overview
7W GX23-2 RETROFIT HORIZONTAL MTN ORIENTATION 4000K
Also known as: 844006060220, LED-7312-40K-G3, LGDLED731240KG3***
Specifications
| Wattage: | 7 |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 880 |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | 2-Pin (GX23-2) |
| Wattage: | 7 |
| Lumens: | 880 |
| Dimmable: | No |
| Color Temperature: | 4000 (Cool White) |
| Light Technology: | LED |
| Base: | 2-Pin (GX23-2) |