GENSPEED® 10 UTP INDOOR/OUTDOOR CATEGORY 6A PLENUM CABLE BLACK, 1000' SPOOL

Item #: 1958709

Cat #: 7141007

UPC:

Company wide:
0 in stock
Documents & Guides
GENSPEED® 10 UTP INDOOR/OUTDOOR CATEGORY 6A PLENUM CABLE BLACK, 1000 FT SPOOL

Overview

GENSPEED® 10 UTP INDOOR/OUTDOOR CATEGORY 6A PLENUM CABLE BLACK, 1000 FT SPOOL

Cat 6A performance is defined for frequencies up to 500 MHz—twice that of Cat 6. Cat 6A also has an improved alien crosstalk specification as compared to Cat 6, which picks up high levels of alien noise at high frequencies.

Also known as: 7141007, GCB7141007

Specifications

Gauge: 23 AWG
Color: Black
Jacket: Plenum
Gauge: 23 AWG
Jacket: Plenum
Color: Black