14A21/LED/930/CL/120V

Item #: 1958699

Cat #: S11361

UPC: 045923113611

Company wide:
0 in stock
Documents & Guides
14 Watt; A21 LED; Clear; 3000K; Medium Base; 120 Volt

Overview

14 Watt; A21 LED; Clear; 3000K; Medium Base; 120 Volt

Satco's S11361 14-watt LED bulb is an elegant and traditional lighting solution for the home. Illuminate dining rooms, living rooms, and office spaces with this dimmable, clear bulb. Featuring a beam spread of 360 degrees, this bulb delivers 15,000 hours of warm white light.

Also known as: 045923113611, S11361, SATS11361

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Material: Plastic, Metal
Color Rendering Index (CRI): 90
Wattage: 14
Lumens: 1600
Standards: California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Lumens: 1600
Light Technology: LED
Base: Medium Screw (E26)
Material: Plastic, Metal
Wattage: 14
Standards: California Title 20, California Title 24
Dimmable: Yes