120/208 Volt Conduit and Voltage Labels

Item #: 1958334

Cat #: 152315

UPC: 888434557570

$ 21.20 EA
Company wide:
3 in stock
Documents & Guides
120/208 Volt Conduit and Voltage Labels, 2.25" x 9", Pack of 25 Cards

Overview

120/208 Volt Conduit and Voltage Labels, 2.25" x 9", Pack of 25 Cards
Also known as: 888434557570, 152315, BRA152315

Specifications

Color: Orange/Black
Color: Orange/Black