Economy PLANT AIR Pipe Marker, 1" x 8"

Item #: 1957789

Cat #: 20455

UPC: 754473204556

$ 33.89 EA
Company wide:
0 in stock
Economy PLANT AIR Pipe Marker, 1 Inch x 8 Inch, Yellow with Black Letter, Roll of 25 Markers and Arrows, Fits Pipes 1.5 Inch Diameter Thru 2 Inch Diameter

Overview

Economy PLANT AIR Pipe Marker, 1 Inch x 8 Inch, Yellow with Black Letter, Roll of 25 Markers and Arrows, Fits Pipes 1.5 Inch Diameter Thru 2 Inch Diameter
Also known as: 754473204556, 20455, BRA20455

Specifications

Color: Yellow/Black
Type: Markers
Color: Yellow/Black
Type: Markers