
$ 17.59 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Self-Sticking Pipe Marker for Air & Ducts - Pressure Sensitive Vinyl, Style 4, PLANT AIR. Brand Name: Brady«. Type: Self-Adhesive. Special Features: Abrasion-Resistant, Chemical-Resistant. Application: Pipe & Valve Marking. Standard: ANSI A13.1-2007. Adhesive: Permanent Acrylic. Durability: 8 to 10 Years Outdoors. Pipe Diameter: 0.75 to 2.375 IN. Color: Black on Yellow. Compatible Surface Types: Low Surface Energy, Powder Coated, Smooth, Textured, Rough. Size: 4. Legend: PLANT AIR. Legend Size: 0.75 IN. Material: Brady B-946 Vinyl. Background Color: Yellow. Indoor or Outdoor Use: Indoor/Outdoor Use. Language: English. Self-Adhesive Pipe Marker Format: Die-Cut on Cards. Alternate Catalog Number: 93300.
Overview
Self-Sticking Pipe Marker for Air & Ducts - Pressure Sensitive Vinyl, Style 4, PLANT AIR. Brand Name: Brady«. Type: Self-Adhesive. Special Features: Abrasion-Resistant, Chemical-Resistant. Application: Pipe & Valve Marking. Standard: ANSI A13.1-2007. Adhesive: Permanent Acrylic. Durability: 8 to 10 Years Outdoors. Pipe Diameter: 0.75 to 2.375 IN. Color: Black on Yellow. Compatible Surface Types: Low Surface Energy, Powder Coated, Smooth, Textured, Rough. Size: 4. Legend: PLANT AIR. Legend Size: 0.75 IN. Material: Brady B-946 Vinyl. Background Color: Yellow. Indoor or Outdoor Use: Indoor/Outdoor Use. Language: English. Self-Adhesive Pipe Marker Format: Die-Cut on Cards. Alternate Catalog Number: 93300.
Also known as: 754473933005, 7212-1, BRA72121PK
Specifications
| Diameter: | 3/4 in |
| Material: | Zinc |
| Diameter: | 3/4 in |
| Material: | Zinc |