
$ 17.59 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Self-Sticking Pipe Marker for Air & Ducts - Pressure Sensitive Vinyl, Style 1, HEATING. Brand Name: Brady«. Type: Self-Adhesive. Special Features: Abrasion-Resistant, Chemical-Resistant. Application: Pipe & Valve Marking. Standard: ANSI A13.1-2007. Adhesive: Permanent Acrylic. Durability: 8 to 10 Years Outdoors. Pipe Diameter: 2.5 to 7.875 IN. Color: White on Green. Compatible Surface Types: Low Surface Energy, Powder Coated, Smooth, Textured, Rough. Size: 1. Legend: HEATING. Legend Size: 2 IN. Material: Brady B-946 Vinyl. Background Color: Green. Indoor or Outdoor Use: Indoor/Outdoor Use. Language: English. Self-Adhesive Pipe Marker Format: Die-Cut on Cards. Alternate Catalog Number: 109035.
Overview
Self-Sticking Pipe Marker for Air & Ducts - Pressure Sensitive Vinyl, Style 1, HEATING. Brand Name: Brady«. Type: Self-Adhesive. Special Features: Abrasion-Resistant, Chemical-Resistant. Application: Pipe & Valve Marking. Standard: ANSI A13.1-2007. Adhesive: Permanent Acrylic. Durability: 8 to 10 Years Outdoors. Pipe Diameter: 2.5 to 7.875 IN. Color: White on Green. Compatible Surface Types: Low Surface Energy, Powder Coated, Smooth, Textured, Rough. Size: 1. Legend: HEATING. Legend Size: 2 IN. Material: Brady B-946 Vinyl. Background Color: Green. Indoor or Outdoor Use: Indoor/Outdoor Use. Language: English. Self-Adhesive Pipe Marker Format: Die-Cut on Cards. Alternate Catalog Number: 109035.
Also known as: 754473672676, 7361-1, BRA73611PK
Specifications
| Length: | 84 in |
| Material: | Stainless Steel |
| Length: | 84 in |
| Material: | Stainless Steel |