AIRGUARD CABLE 4 TSP #16 SPOS CU 600V

Item #: 1956623

Cat #: 20280365

UPC:

Call for price
Company wide:
125 in stock
Documents & Guides
AIRGUARD® Instrumentation Cable, 4 TSP #16 SPOS CU 600V

Overview

AIRGUARD® Instrumentation Cable, 4 TSP #16 SPOS CU 600V
Also known as: 20280365, GCB20280365

Specifications

Color: Black
Gauge: 16 AWG
Color: Black
Gauge: 16 AWG