8W A19 LED Lamp,. 30K

Item #: 1956591

Cat #: S12415

UPC: 045923124150

$ 7.79 EA
Company wide:
2 in stock
Documents & Guides
8 Watt LED A19; Clear; Medium Base; 3000K; 90 CRI; 120 Volt

Overview

8 Watt LED A19; Clear; Medium Base; 3000K; 90 CRI; 120 Volt

Satco's S12415 8-watt A19 lamp is a sleek lighting solution for the home. The clear, dimmable bulb is perfect for living rooms, dining rooms, and office spaces. This energy efficient lighting solution delivers 15,000 hours of soft white light.

Also known as: 045923124150, S12415, SATS12415

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Material: Glass, Aluminum
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Wattage: 8
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Material: Glass, Aluminum
Shape: A19 (Arbitrary)
Standards: California Title 20
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 800
Color Rendering Index (CRI): 90
Wattage: 8
Light Technology: LED