BG ON/OFF T/K SKT. 1/8 CAP LSS

Item #: 1956551

Cat #: 80-1012

UPC: 045923810121

Company wide:
0 in stock
Documents & Guides
On-Off Turn Knob Socket With Removable Knob; 1/8 IPS; Aluminum; Brite Gilt Finish; 250W; 250V; 500 Master

Overview

On-Off Turn Knob Socket With Removable Knob; 1/8 IPS; Aluminum; Brite Gilt Finish; 250W; 250V; 500 Master
Also known as: 045923810121, 80-1012, SAT801012

Specifications

Volts AC: 250
Wattage: 250
Material: Aluminum
Dimmable: No
Volts AC: 250
Material: Aluminum
Wattage: 250
Dimmable: No