Fan Motor Assy, 120 V, 4.5 W

Item #: 1956529

Cat #: S97020971

UPC: 026715254323

$ 161.77 EA
Company wide:
0 in stock
Documents & Guides
FAN MOTOR ASSEMBLY, 120 Volts, 4.5 Watts

Overview

FAN MOTOR ASSEMBLY, 120 Volts, 4.5 Watts
Also known as: 026715254323, S97020971, NUTS97020971

Specifications

Volts AC: 120
Wattage: 4.500
Volts AC: 120
Wattage: 4.500