
4" Round Retrofit Remodel/New Construction Downlight
Item #: 1956500
Cat #: LBR4ALO2SWW1ARL
UPC: 194994823858
$ 89.87 EA
Company wide:
0
in stock
Documents & Guides
4" Round Retrofit Remodel/New Construction Downlight, Selectable Lumens: 1000/1500/2000, Selectable Color Temperature: 3000K/3500K/4000K/5000K, Clear Reflector Color, Semi-Specular Finish, Medium Wide Distribution, 120-277V, Universal Dimming to 10%, 0-10V, Line Voltage Dimming (120V), Quick Disconnect Plugs
Overview
4" Round Retrofit Remodel/New Construction Downlight, Selectable Lumens: 1000/1500/2000, Selectable Color Temperature: 3000K/3500K/4000K/5000K, Clear Reflector Color, Semi-Specular Finish, Medium Wide Distribution, 120-277V, Universal Dimming to 10%, 0-10V, Line Voltage Dimming (120V), Quick Disconnect Plugs
LBR is everything you need in a downlight at an affordable price. Whether it’s the seamless install from-below design, abundant energy savings or maintaining glare-free aesthetics, LBR is the perfect solution for any renovation, remodel or new construction project. To top it off, LBR has a broad offering of aperture sizes, drivers, accessories, and switchable CCTs and lumens.
Also known as: 194994823858, LBR4ALO2SWW1ARL, LITLBR4ALO2SWW1ARL
Specifications
| Lumens: | 1000, 2000, 1500, Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Diameter: | 4 in |
| Volts AC Range: | 120 - 277 |
| Lumens: | 1000, 2000, 1500, Selectable |
| Diameter: | 4 in |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Volts AC Range: | 120 - 277 |