Switch Box, 1-Gang, SliderBar Type, 3.715 x 3 x 2.225", Non-Metallic

Item #: 1956441

Cat #: SLB101

UPC: 018997009302

$ 3.80 EA
Company wide:
29 in stock
Switch Box, 1-Gang, Slider Bar Type, 3.715 x 3 x 2.22 Inch, Non-Metallic, For Use With Arlington SliderBar Adjustable Bar Hangers

Overview

Switch Box, 1-Gang, Slider Bar Type, 3.715 x 3 x 2.22 Inch, Non-Metallic, For Use With Arlington SliderBar Adjustable Bar Hangers

Here's the easy, NEAT way to mount a single or two-gang box between wood or metal studs with non-standard spacing. It's adjustable to fit between studs spaced 12 to 24 inches apart, depending on SliderBar used, and allows you to position one or multiple boxes where you need them in the stud cavity.

Also known as: 018997009302, SLB101, ARLSLB101

Specifications

Depth: 3 in
Material: Non-Metallic
Width: 2.225 in
Height: 3.715 in
Depth: 3 in
Width: 2.225 in
Material: Non-Metallic
Height: 3.715 in