Adjustable Bar Hanger, 12 - 18" Length, Steel

Item #: 1956438

Cat #: SL18

UPC: 018997009296

$ 3.70 EA
Company wide:
0 in stock
Adjustable Bar Hanger, 12 - 18 Inch Length, Steel, Allows For One or Multiple Boxes Between Studs

Overview

Adjustable Bar Hanger, 12 - 18 Inch Length, Steel, Allows For One or Multiple Boxes Between Studs

Here's the easy, NEAT way to mount a single or two-gang box between wood or metal studs with non-standard spacing. It's adjustable to fit between studs spaced 12 to 24 inches apart, depending on SliderBar used, and allows you to position one or multiple boxes where you need them in the stud cavity.

Also known as: 018997009296, SL18, ARLSL18

Specifications

Material: Steel
Length: Adjustable, 12 - 18 in
Material: Steel
Length: Adjustable, 12 - 18 in