80W Adjustable Wall Pack

Item #: 1955467

Cat #: 65-680

UPC: 045923655494

Company wide:
0 in stock
80 Watt Adjustable LED Wall Pack; CCT Selectable; 9600-10K Lumens; DLC Premium

Overview

80 Watt Adjustable LED Wall Pack; CCT Selectable; 9600-10K Lumens; DLC Premium

Satco's 65-680 robust 80 watt Adjustable Wall pack features Color Quick selectable color temperature, along with advancements in design to minimize light trespass. The pack is DLC Premium certified, and delivers 50,000 hours of superior, energy-efficient LED light. An add-on photocell is available and sold separately.

Also known as: 045923655494, 65-680, SAT65680

Specifications

Material: Die Cast Aluminum
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 9600, 10000, Selectable
Wattage: 80
Color Rendering Index (CRI): 80
Standards: California Proposition 65, DLC Listed (Premium)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Material: Die Cast Aluminum
Lumens: 9600, 10000, Selectable
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 80
Standards: California Proposition 65, DLC Listed (Premium)
Dimmable: Yes