
Wi-Fi Smart Receptacle, IV
Item #: 1955449
Cat #: WFTRCR15-V-SP-L
UPC: 032664760938
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
Eaton Wi-Fi smart duplex receptacle, Tamper Resistant Receptacle, Split control, duplex, 15A, Residential, 120V, Back and side wire, Push button, 60 Hz, Ivory, 5-15R, Two-pole, Three-wire, grounding, Decorator, WiFi
Overview
Eaton Wi-Fi smart duplex receptacle, Tamper Resistant Receptacle, Split control, duplex, 15A, Residential, 120V, Back and side wire, Push button, 60 Hz, Ivory, 5-15R, Two-pole, Three-wire, grounding, Decorator, WiFi
Wi-fi smart switches, receptacles, and dimmers from Eaton set up quickly and easily with Amazon's Alexa app–no other hubs or controllers are necessary. Plus Frustration Free Setup starts the connection automatically. Schedule lights to go on and off–and even dim–to fit your daily routine. Save energy and feel more comfortable and secure. You can even add voice-control using an Amazon Echo device.
Also known as: 032664760938, WFTRCR15-V-SP-L, CWDWFTRCR15VSPL
Specifications
No Specifications Available