
Accessory Dimmer, (B, BK, GY)
Item #: 1955429
Cat #: WACD-C7-SP-L
UPC: 032664761065
Company wide:
0
in stock
Documents & Guides
No Documents Available
Eaton Wi-Fi smart dimmer, Flush, 120V, Back and side wire, Black, Brown, and Gray, Single-pole, Three-way, 32°F to 104°F (0°C to 40°C), Single-phase, Multi-location, PC/PBT, WFD30, WiFi
Overview
Eaton Wi-Fi smart dimmer, Flush, 120V, Back and side wire, Black, Brown, and Gray, Single-pole, Three-way, 32°F to 104°F (0°C to 40°C), Single-phase, Multi-location, PC/PBT, WFD30, WiFi
Wi-fi smart switches, receptacles, and dimmers from Eaton set up quickly and easily with Amazon's Alexa app–no other hubs or controllers are necessary. Plus Frustration Free Setup starts the connection automatically. Schedule lights to go on and off–and even dim–to fit your daily routine. Save energy and feel more comfortable and secure. You can even add voice-control using an Amazon Echo device.
Also known as: 032664761065, WACD-C7-SP-L, CWDWACDC7SPL
Specifications
No Specifications Available