IG GFCI TR ST Duplex 20A 125V WH

Item #: 1955426

Cat #: TRIGSGF20W

UPC: 032664767326

$ 46.34 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton GFCI receptacle,Tamper-resistant,Isolated ground,Self-test,#14-10 AWG,20A,Commercial,Extra heavy-duty industrial specification grade,Flush,125 V,Back and side wire,White,Brass,PBT/Polycarbonate,5-20R,2-pole,3-wire,grounding,Decorator

Overview

Eaton GFCI receptacle,Tamper-resistant,Isolated ground,Self-test,#14-10 AWG,20A,Commercial,Extra heavy-duty industrial specification grade,Flush,125 V,Back and side wire,White,Brass,PBT/Polycarbonate,5-20R,2-pole,3-wire,grounding,Decorator

Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are circuit interrupters designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Further, they prevent re-setting if, once tripped, the ground fault renders the device no longer functional. Eaton GFCIs are tested to the highest standards and provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, including homes, offices, hospitals, schools, and even outdoor applications. When combined with Eaton’s AFCI technology, Eaton's ground fault circuit interrupter receptacles provide fire and electrical safety in one device (AF/GF) and are also available in breakers.

Also known as: 032664767326, TRIGSGF20W, CWDTRIGSGF20W

Specifications

No Specifications Available