This product has been discontinued.
1
more

USB 3.6A DUPLEX RECP 15A 125V WH
Item #: 1955418
Cat #: TR7765W-BOX
UPC: 032664767029
$ 14.58 EA
Clearance
Price good while supplies last
Company wide:
74
in stock
Discontinued
Documents & Guides
Eaton combination 3.6A USB charger with duplex receptacle, 15A, 125V, W - TR7765W-BOX
Overview
Eaton combination 3.6A USB charger with duplex receptacle, 15A, 125V, W - TR7765W-BOX
Eaton's USB 3.6A duplex receptacle offers fast, efficient, and adapter-less charging of electronic devices in residential and commercial environments. The receptacle eliminates clutter by presenting adapter-free charging for all compatible electronic devices, while simultaneously providing charge for up to two devices rated at 3.6A charging capacity. The product allows for easy installation by leveraging Eaton's convenient patented built-in wire strippers. Designed to be child-safe, the receptacle is designed with tamper-resistant shutters that comply with 2014 NEC® Article 406.12
Also known as: 032664767029, TR7765W-BOX, CWDTR7765WBOX
Specifications
| Amps: | 15 |
| Color: | White |
| Volts AC: | 125 |
| Amps: | 15 |
| Volts AC: | 125 |
| Color: | White |