
Call for price
Company wide:
0
in stock
Documents & Guides
LED Slim Flush Mount Downlight: 9" Round; 18 Watt, Lumens: 1185/1364/1260, Color Selectable: 3000K/4000K/5000K, 80 CRI, 120V. Triac Dimming.
Overview
LED Slim Flush Mount Downlight: 9" Round; 18 Watt, Lumens: 1185/1364/1260, Color Selectable: 3000K/4000K/5000K, 80 CRI, 120V. Triac Dimming.
TCP’s Slim Flush Mount Fixtures are perfect for new construction or retrofit projects. They are color selectable and are available with multiple color trim options for a custom design.
Also known as: 762148275923, FMR09CCT, TCPFMR09CCT
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White) |
| Diameter: | 9 in |
| Wattage: | 18 |
| Lumens: | 1360, 1180, 1260 |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 80 |
| Color: | White |
| Shape: | Round |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White) |
| Wattage: | 18 |
| Volts AC: | 120 |
| Color: | White |
| Dimmable: | Yes |
| Diameter: | 9 in |
| Lumens: | 1360, 1180, 1260 |
| Color Rendering Index (CRI): | 80 |
| Shape: | Round |