LED Dimmable Edge-lit Snap-in

Item #: 1955389

Cat #: L12EL6DCCT1

UPC: 762148281665

Call for price
Company wide:
0 in stock
Documents & Guides
LED Dimmable Edge-lit Snap-in CCT Selectable Downlight: 6" Diameter, 14 Watt, 900/1000/1000 Lumens, Selectable Color Temperature: 24K/27K/30K; 120Volt, 80 CRI, TRIAC Dimming. Direct wire no recessed can required.

Overview

LED Dimmable Edge-lit Snap-in CCT Selectable Downlight: 6" Diameter, 14 Watt, 900/1000/1000 Lumens, Selectable Color Temperature: 24K/27K/30K; 120Volt, 80 CRI, TRIAC Dimming. Direct wire no recessed can required.

TCP’s LED Dimmable Edge-lit Snap-in CCT Selectable Downlights are the perfect choice for remodeling or new construction projects. The slim energy-efficient design is easy to install and offers a rated lifetime of 40,000 hours.

Also known as: 762148281665, L12EL6DCCT1, TCPL12EL6DCCT1

Specifications

Lumens: 1000, 900
Volts AC: 120
Color Rendering Index (CRI): 80
Color: White
Wattage: 14
Shape: Round
Diameter: 6.750 in
Dimmable: Yes
Lumens: 1000, 900
Color Rendering Index (CRI): 80
Wattage: 14
Diameter: 6.750 in
Volts AC: 120
Color: White
Shape: Round
Dimmable: Yes