LED Dimmable Edge-lit Snap-in

Item #: 1955387

Cat #: L9EL4DCCT1

UPC: 762148281634

$ 21.38 EA
Company wide:
0 in stock
Documents & Guides
LED Dimmable Edge-lit Snap-in CCT Selectable Downlight: 4" Diameter, 11 Watt, 765/850/850 Lumens, Selectable Color Temperature: 24K/27K/30K; 120Volt, 80 CRI, TRIAC Dimming. Direct wire no recessed can required.

Overview

LED Dimmable Edge-lit Snap-in CCT Selectable Downlight: 4" Diameter, 11 Watt, 765/850/850 Lumens, Selectable Color Temperature: 24K/27K/30K; 120Volt, 80 CRI, TRIAC Dimming. Direct wire no recessed can required.

TCP’s LED Dimmable Edge-lit Snap-in CCT Selectable Downlights are the perfect choice for remodeling or new construction projects. The slim energy-efficient design is easy to install and offers a rated lifetime of 40,000 hours.

Also known as: 762148281634, L9EL4DCCT1, TCPL9EL4DCCT1

Specifications

Lumens: 850, 765
Volts AC: 120
Color Rendering Index (CRI): 80
Color: White
Wattage: 11
Shape: Round
Dimmable: Yes
Diameter: 4.750 in
Lumens: 850, 765
Color Rendering Index (CRI): 80
Wattage: 11
Dimmable: Yes
Volts AC: 120
Color: White
Shape: Round
Diameter: 4.750 in