TCP LED712VMR16V24KNFL LED 7W LED 7W MR16 24K GU5.3 NFL 450 LUMENS
Item #: 1955301
Cat #: LED712VMR16V24KNFL
UPC: 762148270034
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
TCP LED712VMR16V24KNFL LED 7W
LED 7W MR16 24K GU5.3 NFL 450 LUMENS
Overview
TCP LED712VMR16V24KNFL LED 7W
LED 7W MR16 24K GU5.3 NFL 450 LUMENS
Also known as: 762148270034, LED712VMR16V24KNFL, TCPLED712VMR16V24K
Specifications
No Specifications Available