UL FIRE EXTINGUISHER SEALS, GREEN

Item #: 1954530

Cat #: 95144

UPC: 754473951443

$ 151.99 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Pull-Tite Seals, Green, 9" L

Overview

Pull-Tite Seals, Green, 9" L

Pull-Tite seals are one of the few security seals approved for use by Underwriter's Laboratories for fire extinguishers and safety doors.

Also known as: 754473951443, 95144, BRA95144

Specifications

Color: Green
Material: Plastic
Color: Green
Material: Plastic