LINEAR WASHDOWN 2FT 18W 4000K LED 120-277V 0-10V DIM WHITE S

Item #: 1954391

Cat #: SHARK218NWD10

UPC: 019813308555

$ 316.28 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
LINEAR WASHDOWN 2FT 18W 4000K LED 120-277V 0-10V DIM WHITE SHARK

Overview

LINEAR WASHDOWN 2FT 18W 4000K LED 120-277V 0-10V DIM WHITE SHARK
Also known as: 019813308555, SHARK218NWD10, RABSHARK218NWD10

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Wattage: 18
Color Temperature: 4000 (Cool White)
Lumens: 2300
Length: 2 ft
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, NEMA 4X
Color Temperature: 4000 (Cool White)
Length: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 18
Lumens: 2300
Color: White
Dimmable: Yes