Underground Enclosure, Stackable, 11 x 18 x 12", Tier 22, Polymer Concrete

Item #: 1954385

Cat #: PG1118BB12

UPC: 662037116330

$ 247.38 EA
Company wide:
0 in stock
Documents & Guides
Underground Enclosure, Stackable, 11 x 18 x 12 Inch, Straight Wall, Open Botton, Tier 22 Load Rated, Polymer Concrete, Includes Mouseholes

Overview

Underground Enclosure, Stackable, 11 x 18 x 12 Inch, Straight Wall, Open Botton, Tier 22 Load Rated, Polymer Concrete, Includes Mouseholes

Durable and reliable, the QUAZITE polymer concrete below-ground box (PG1118BB12) delivers Tier 22 load protection for demanding underground utility installations. Measuring 11" x 18" x 12" with a straight-wall, open-bottom design and mouseholes for conduit entry, this heavy-duty 36.75 lb enclosure resists environmental stress and provides long-term performance for electrical and utility access applications. For technical support, contact Hubbell Power Systems.

Also known as: 662037116330, PG1118BB12, QUAPG1118BB12

Specifications

Material: Polymer Concrete
Height: 11 in
Width: 18 in
Depth: 12 in
Load Rating: Tier 22
Lid Included: No
Material: Polymer Concrete
Width: 18 in
Load Rating: Tier 22
Height: 11 in
Depth: 12 in
Lid Included: No