VFD Cable, Type TC-ER, XLPE, 1/0-3, 2000V

Item #: 1954361

Cat #: BEL29529C

UPC:

Company wide:
0 in stock
Documents & Guides
VFD Cable, Type TC-ER, XLPE, 1/0 AWG, 3 Conductor, Low Voltage Power, 2000 Volts

Overview

VFD Cable, Type TC-ER, XLPE, 1/0 AWG, 3 Conductor, Low Voltage Power, 2000 Volts

Type TC-ER cable complies with the crush and impact requirements of metal-clad cable. It can be used when dropping out of cable tray to equipment or devices, and also where dropping from tray to tray.

Also known as: BEL29529C, OMNBEL29529C

Specifications

Conductors: 3
Gauge: 1/0 AWG
Conductors: 3
Gauge: 1/0 AWG