4' 14W T8 LED Lamp, 40K

Item #: 1954329

Cat #: S11926

UPC: 045923119262

$ 15.87 EA
Company wide:
0 in stock
14 Watt T8 LED; Single Pin Base; 4000K; 50,000 Average Rated Hours; 1900 Lumens; Type B; 4 ft. Double Ended Bypass

Overview

14 Watt T8 LED; Single Pin Base; 4000K; 50,000 Average Rated Hours; 1900 Lumens; Type B; 4 ft. Double Ended Bypass

Satco’s S11926 14-watt LED, T8 bulb is an ideal lighting solution for a variety of applications. This easy to install, low maintenance lamp has a 210-degree beam spread and high lumens count for superior illumination. This Frosted bulb is versatile and delivers 50,000 hours of cool white light.

Also known as: 045923119262, S11926, SATS11926

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 1900
Material: Glass
Color Rendering Index (CRI): 80
Wattage: 14
Light Technology: LED
Dimmable: No
Base: 1-Pin (Fa8)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Material: Glass
Wattage: 14
Dimmable: No
Type: Ballast Bypass (Type B)
Lumens: 1900
Color Rendering Index (CRI): 80
Light Technology: LED
Base: 1-Pin (Fa8)
Volts AC Range: 120 - 277