16/16-Pair VNTC, Type TC-ER, Individual & Overall Shield, 600V

Item #: 1954249

Cat #: L41616

UPC:

Company wide:
0 in stock
Documents & Guides
16 AWG, 16-Pair VNTC, Type TC-ER, Individual & Overall Shield, 600V

Overview

16 AWG, 16-Pair VNTC, Type TC-ER, Individual & Overall Shield, 600V

VNTC stands for Vinyl Nylon Tray Cable. It's a type of cable that's used in industrial, commercial, and manufacturing settings. VNTC is a common choice for tray cable installations because it's cost-effective and durable.

Also known as: L41616, OMNL41616.

Specifications

Gauge: 16 AWG
Conductors: 16 Pair
Gauge: 16 AWG
Conductors: 16 Pair