
Wedge Expansion Anchor, 3/8 x 3-3/4", Zinc Plated Carbon Steel
Item #: 0195419
Cat #: 7415SD1-PWR
UPC: 075352776019
$ 0.96 EA
Company wide:
4,005
in stock
Documents & Guides
Power-Stud® Wedge Expansion Anchor, 3/8 x 3-3/4 Inch, Zinc Plated Carbon Steel
Overview
Power-Stud® Wedge Expansion Anchor, 3/8 x 3-3/4 Inch, Zinc Plated Carbon Steel
The Power-Stud+ SD1 anchor is a fully threaded, torque-controlled, wedge expansion anchor which is designed for consistent performance in cracked and uncracked concrete. Suitable base materials include normal-weight concrete, structural sand-lightweight concrete and concrete over metal deck. The anchor is manufactured with a zinc plated carbon steel body and expansion clip. Nut and washer are included.
Also known as: 075352776019, 7415SD1-PWR, DEW7415SD1PWR
Specifications
| Diameter: | 3/8 in |
| Length: | 3 3/4 in |
| Material: | Steel |
| Finish: | Zinc Plated |
| Family / Style: | Power-Stud® |
| Diameter: | 3/8 in |
| Material: | Steel |
| Family / Style: | Power-Stud® |
| Length: | 3 3/4 in |
| Finish: | Zinc Plated |