
Wedge Expansion Anchor, 3/8" x 2-1/4", Zinc Plated Carbon Steel
Item #: 0195416
Cat #: 7410SD1-PWR
UPC: 075352775937
$ 0.73 EA
Company wide:
2,171
in stock
Documents & Guides
Power-Stud® Wedge Expansion Anchor, 3/8" x 2-1/4", Zinc Plated Carbon Steel
Overview
Power-Stud® Wedge Expansion Anchor, 3/8" x 2-1/4", Zinc Plated Carbon Steel
The Domestic Wedge Anchor is a threaded, torque-controlled, carbon steel or stainless steel wedge expansion anchor which is designed for consistent performance in concrete. Suitable base materials are normal-weight and sand-lightweight concrete. The anchor is manufactured with carbon steel body and expansion clip or a stainless steel body and expansion clip. Nut and washer are included.
Also known as: 075352775937, 7410SD1-PWR, DEW7410SD1PWR
Specifications
| Length: | 2 1/4 in |
| Diameter: | 3/8 in |
| Material: | Steel |
| Finish: | Zinc Plated |
| Family / Style: | Power-Stud® |
| Length: | 2 1/4 in |
| Material: | Steel |
| Family / Style: | Power-Stud® |
| Diameter: | 3/8 in |
| Finish: | Zinc Plated |