SHALLOW STRUT 13/16-IN x 1 5/8-IN 14 GA 240-IN (20 FT)
Item #: 1953898
Cat #: B54-240 PLN
UPC: 781011255152
$ 3.37 FT
Company wide:
0
in stock
Documents & Guides
No Documents Available
SHALLOW STRUT 13/16-IN x 1 5/8-IN 14 GA 240-IN (20 FT)
Overview
SHALLOW STRUT 13/16-IN x 1 5/8-IN 14 GA 240-IN (20 FT)
Also known as: 781011255152, B54-240 PLN, BLIB54240PLN
Specifications
| Length: | 20 ft |
| Height: | 13/16 in |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Plain |
| Length: | 20 ft |
| Material: | Steel |
| Finish: | Plain |
| Height: | 13/16 in |
| Width: | 1-5/8 in |