2HX6WX10FT HDG FLEXTRAY WELDED WIRE MESH CABLE TRAY

Item #: 1953758

Cat #: FT2X6X10 HD

UPC: 799038823162

$ 482.27 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
2HX6WX10FT HDG FLEXTRAY WELDED WIRE MESH CABLE TRAY

Overview

2HX6WX10FT HDG FLEXTRAY WELDED WIRE MESH CABLE TRAY
Also known as: 799038823162, FT2X6X10 HD, BLIFT2X6X10HD

Specifications

Material: Steel
Length: 10 ft
Width: 6 in
Material: Steel
Width: 6 in
Length: 10 ft