FLEXTRAY WIRE BASKET 2IN D X 4IN W X 10FT L BLK POWDER CTD

Item #: 1953535

Cat #: FT2X4X10 BLE

UPC: 662516337256

$ 337.46 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
FLEXTRAY WIRE BASKET 2IN D X 4IN W X 10FT L BLK POWDER CTD

Overview

FLEXTRAY WIRE BASKET 2IN D X 4IN W X 10FT L BLK POWDER CTD
Also known as: 662516337256, FT2X4X10 BLE, BLIFT2X4X10BLE

Specifications

Width: 4 in
Material: Steel
Length: 10 ft
Width: 4 in
Length: 10 ft
Material: Steel