2HX12WX10FT HDG FLEXTRAY WELDED WIRE MESH CABLE TRAY

Item #: 1953475

Cat #: FT2X12X10 HD

UPC: 662516301936

$ 509.03 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
2HX12WX10FT HDG FLEXTRAY WELDED WIRE MESH CABLE TRAY

Overview

2HX12WX10FT HDG FLEXTRAY WELDED WIRE MESH CABLE TRAY
Also known as: 662516301936, FT2X12X10 HD, BLIFT2X12X10HD

Specifications

Width: 12 in
Material: Steel
Length: 10 ft
Width: 12 in
Length: 10 ft
Material: Steel