Basket Cable Tray, 6" D x 18" W x 10' Long, 304 Stainless Steel

Item #: 1953233

Cat #: FT6X18X10 304LSS

UPC: 782051663747

Call for price
Company wide:
0 in stock
Documents & Guides
Basket Cable Tray, Type 304 Stainless Steel, 6" Deep x 18" Wide x 10' Long

Overview

Basket Cable Tray, Type 304 Stainless Steel, 6" Deep x 18" Wide x 10' Long

The basket cable tray is the go-to solution for routing and supporting many cable runs. Its wire-frame composition allows air to circulate for proper cable ventilation. We have wire basket cable tray solutions for under desks, raised flooring systems, or hanging tray set-ups.

Also known as: 782051663747, FT6X18X10 304LSS, BLIFT6X18X10304LSS

Specifications

Depth: 6 in
Length: 10 ft
Width: 18 in
Material: Stainless Steel 304
Depth: 6 in
Width: 18 in
Length: 10 ft
Material: Stainless Steel 304