Enclosure, Outdoor, Steel

Item #: 1952860

Cat #: 9888500

UPC: 639889925014

$ 11080.28 EA
Company wide:
0 in stock
Documents & Guides
Outdoor Enclosure with a steel frame and aluminum panels and a Powder-coated UV-resistant finish

Overview

Outdoor Enclosure with a steel frame and aluminum panels and a Powder-coated UV-resistant finish

Outdoor enclosure with 100 millimeter transport plinth and rain canopy with projections on all sides. Side panels, rear panel and door fully double-walled on the outside. This is an ideal enclosure for projects in the outdoor sector. Dimensions are 800 millimeters wide, 1,800 millimeters high, and 800 millimeters deep.

Also known as: 639889925014, 9888500, RIT9888500

Specifications

Type: Outdoor
Material: Steel, Aluminum
Finish: Powder Coated
Type: Outdoor
Finish: Powder Coated
Material: Steel, Aluminum