EV Charger, Level 2, 40A, 9.6kW, 240/208V, 14-50P WiFi/Bluetooth

Item #: 1952142

Cat #: PULSARPLUS40A

UPC:

$ 749.00 EA
Company wide:
7 in stock
Documents & Guides
Smart EV Charger, (Level 2) 14-50 Plug In or Hardwired, Pulsar Plus 40A, Power Sharing Enabled, 9.6kW, 208/240V, w/25 Foot Cord, Adjustable Power up to 40 Amps, WiFi/Bluetooth, Amazon & Google Assistant, Matte Black, 7.8” x 7.9” x 3.9”, Includes Holster

Overview

Smart EV Charger, (Level 2) 14-50 Plug In or Hardwired, Pulsar Plus 40A, Power Sharing Enabled, 9.6kW, 208/240V, w/25 Foot Cord, Adjustable Power up to 40 Amps, WiFi/Bluetooth, Amazon & Google Assistant, Matte Black, 7.8” x 7.9” x 3.9”, Includes Holster

Pulsar Plus offers the best of both small size and powerful performance for faster electric vehicle charging at home. Designed for easy installation, Pulsar Plus can charge any electric car* on the market today. Home charging is simple and efficient with the integrated myWallbox app, which lets you control your charger from your smart devices via WiFi or Bluetooth. Onboard intelligence means your smart functions (including scheduled charging and locking/unlocking) are managed in the charger, not the cloud, letting you access and control your charger even when you can't connect to the Internet. Pulsar Plus also works with Alexa and Google Home voice commands, making charging a seamless addition to your smart home system. NEMA Type 4 rated for watertightness and dust resistance, Pulsar Plus is suitable for indoor and outdoor installation.

Also known as: PULSARPLUS40A, WBXPUP1U15N002

Features & Benefits

  • Manage charging and monitor the status of your EV remotely from anywhere
  • Remote charger locking and unlocking
  • Manage multiple users and multiple chargers
  • Real-time charging statistics
  • Real-time notifications
  • Set and change charging schedules

Specifications

Color: Matte Black
Amps: 40
Volts AC: 240, 208
IP/NEMA Rating: NEMA 4
Color: Matte Black
Volts AC: 240, 208
Amps: 40
IP/NEMA Rating: NEMA 4