Voltage Marker Cards, 600V, (25PK)

Item #: 1952094

Cat #: 152337

UPC: 888434557723

$ 113.99 EA
Company wide:
0 in stock
Documents & Guides
Voltage and Conduit Marker Cards, "600 Volts", Dimensions: 2-1/4" x 9", Color: Black on Orange, Pack of 25 Labels

Overview

Voltage and Conduit Marker Cards, "600 Volts", Dimensions: 2-1/4" x 9", Color: Black on Orange, Pack of 25 Labels
Also known as: 888434557723, 152337, BRA152337

Specifications

Color: Black/Orange
Material: Vinyl Cloth
Color: Black/Orange
Material: Vinyl Cloth