Voltage Marker Cards, 240V, (25PK)

Item #: 1952083

Cat #: 152321

UPC: 888434557631

$ 116.99 EA
Company wide:
1 in stock
Documents & Guides
Voltage and Conduit Marker Cards, "240 Volts", Dimensions: 2-1/4" x 9", Color: Black on Orange, Pack of 25 Labels

Overview

Voltage and Conduit Marker Cards, "240 Volts", Dimensions: 2-1/4" x 9", Color: Black on Orange, Pack of 25 Labels
Also known as: 888434557631, 152321, BRA152321

Specifications

Color: Black/Orange
Material: Vinyl Cloth
Color: Black/Orange
Material: Vinyl Cloth