Voltage Marker Cards, 480V, (5 Cards)

Item #: 1952049

Cat #: 152371

UPC: 888434557976

$ 22.49 EA
Company wide:
10 in stock
Documents & Guides
Voltage and Conduit Marker Cards, "480 Volts", Dimensions: 1-1/8" x 4-1/8", Color: Black on Orange, Each Card Includes 4 Stickers, Pack of 5 Cards (20 Total Labels)

Overview

Voltage and Conduit Marker Cards, "480 Volts", Dimensions: 1-1/8" x 4-1/8", Color: Black on Orange, Each Card Includes 4 Stickers, Pack of 5 Cards (20 Total Labels)
Also known as: 888434557976, 152371, BRA152371

Specifications

Color: Black/Orange
Material: Vinyl Cloth
Color: Black/Orange
Material: Vinyl Cloth