Voltage Marker Cards, 240V, (5 Cards)

Item #: 1952047

Cat #: 152354

UPC: 888434557891

$ 22.99 EA
Company wide:
12 in stock
Documents & Guides
Voltage and Conduit Marker Cards, "240 Volts", Dimensions: 1-1/8" x 4-1/8", Color: Black on Orange, Each Card Includes 4 Stickers, Pack of 5 Cards (20 Total Labels)

Overview

Voltage and Conduit Marker Cards, "240 Volts", Dimensions: 1-1/8" x 4-1/8", Color: Black on Orange, Each Card Includes 4 Stickers, Pack of 5 Cards (20 Total Labels)

Orange ASME-compliant conduit and voltage labels alert employees to potentially dangerous machinery or energized equipment.

Also known as: 888434557891, 152354, BRA152354

Specifications

Color: Black/Orange
Material: Vinyl Cloth
Color: Black/Orange
Material: Vinyl Cloth