10/3 SOL MC LITE ALUM BRN/GRY/ORN 250CL

Item #: 1951810

Cat #: 5051409

UPC:

$ 107.47 EA
Company wide:
0 in stock
Documents & Guides
10/3 SOL MC LITE ALUM BRN/GRY/ORN 250CL

Overview

10/3 SOL MC LITE ALUM BRN/GRY/ORN 250CL
Also known as: 5051409, RIT5051409

Specifications

Gauge: 10 AWG
Length: 250 ft
Conductors: 3
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Gauge: 10 AWG
Conductors: 3
Jacket: Aluminum
Stranding: Solid
Length: 250 ft
Material: Copper
Volts AC: 600