25WA23/LED/40K/100-277V/E26

Item #: 1951685

Cat #: S13101

UPC: 045923131011

Company wide:
0 in stock
25 Watt LED A23 Hi-Pro; 4000K; Medium Base; 120-277 Volt

Overview

25 Watt LED A23 Hi-Pro; 4000K; Medium Base; 120-277 Volt

Satco's S13101 25 watt A25 Hi-Pro 3375 lumen LED HID replacement lamp is commonly used in post tops and bollard lighting. This Frosted bulb features a medium base and a 280 degree beam spread. With a temperature of 4000 kelvins, this bulb provides 25,000 hours of cool white light.

Also known as: 045923131011, S13101, SATS13101

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Shape: A23 (Arbitrary)
Wattage: 25
Material: Plastic
Color Rendering Index (CRI): 80
Volts AC: 100 - 277
Light Technology: LED
Dimmable: No
Lumens: 3375
Base: Medium Screw (E26)
Shape: A23 (Arbitrary)
Material: Plastic
Volts AC: 100 - 277
Dimmable: No
Color Temperature: 4000 (Cool White)
Wattage: 25
Color Rendering Index (CRI): 80
Light Technology: LED
Lumens: 3375