This product has been discontinued.

A19 LED Lamp, 16W, 50K
Item #: 1951536
Cat #: 16A19/PER/950/P/E26/DIM 6/1FB T20
UPC: 046677561017
Company wide:
0
in stock
Discontinued
Documents & Guides
A19 LED Lamp, 16 Watt, 120V, Base: E26 (Medium Screw), CRI: 90, Lumens: 1600, Color Temperature: 5000K, Dimmable
Overview
A19 LED Lamp, 16 Watt, 120V, Base: E26 (Medium Screw), CRI: 90, Lumens: 1600, Color Temperature: 5000K, Dimmable
Philips A-Shape Dimmable LED Lamps are the smart LED Alternative to standard incandescent. The unique lamp design provides omni-directional light with excellent dimming performance
Also known as: 046677561017, 16A19/PER/950/P/E26/DIM 6/1FB T20, PHI16A19PER950PE2*
Specifications
| Base: | Medium Screw (E26) |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 800 |
| Color Rendering Index (CRI): | 90 |
| Shape: | A19 (Arbitrary) |
| Wattage: | 8.800 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Base: | Medium Screw (E26) |
| Lumens: | 800 |
| Shape: | A19 (Arbitrary) |
| Light Technology: | LED |
| Color Temperature: | 4000 (Cool White) |
| Color Rendering Index (CRI): | 90 |
| Wattage: | 8.800 |
| Dimmable: | Yes |