Non Programmable Electronic Thermostat

Item #: 1951375

Cat #: OTH4000A

UPC: 625262771682

$ 129.64 EA
Company wide:
0 in stock
Documents & Guides
Non Programmable Electronic Thermostat, 16.7A at 120/208/240V, White

Overview

Non Programmable Electronic Thermostat, 16.7A at 120/208/240V, White
Also known as: 625262771682, OTH4000A, OUEOTH4000A

Specifications

Volts AC: 120, 208/240
Color: White
Volts AC: 120, 208/240
Color: White